Erico CAT32HP CADDY® CAT HP J Hook, Pregalvanized Steel, 2 in. Dia. | Graybar Store
     
Erico - CADDY® CAT HP J Hook, Pregalvanized Steel, 2 in. Dia. - CAT32HP
+ / - Hover over image to Zoom
Other Views

    CADDY® CAT HP J Hook, Pregalvanized Steel, 2 in. Dia.

    Manufacturer: Erico
    Manufacturer #: CAT32HP
    SKU: 25180527
    $5.11
    Checking Pricing
         
    Diameter (Inches):2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CAT32HP
    • UNSPSC 39131709
    • Diameter (Inches) 2 in.
    Product Overview:
    CADDY® CAT HP 2 in. dia. J hook (not painted).
    • Provides Optimal Support For High-Performance Data Cable, Up to and Including Cat 5e, Cat 6, Cat 6A, Cat 7 and Fiber Optic
    • Rounded Edges on J-Hooks Provide Proper Bend Radius Support For High Performance Data Cables
    • Multiple Color Options Aid in the Identification and Organization of the Pathway Application
    • Provides Superior Fill Capacity and Load Rating Over Most Other Non-Continuous Cable Support Alternatives
    • Tested According to DIN 4102-12
    • Complies With EN 50174-2
    • Meets ISO/IEC 14763-2, TIA 568-C and TIA 569-C