Erico (nVent) CAT12912SM CADDY® CABLECAT 3/4 in. Dia. Side Mount J Hook Assembled to 360 Degree Hammer On Flange Clip, 9/16 thru 3/4 in. Flange | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Erico (nVent) - CADDY® CABLECAT 3/4 in. Dia. Side Mount J Hook Assembled to 360 Degree Hammer On Flange Clip, 9/16 thru 3/4 in. Flange - CAT12912SM
+ / - Hover over image to Zoom
Other Views

    CADDY® CABLECAT 3/4 in. Dia. Side Mount J Hook Assembled to 360 Degree Hammer On Flange Clip, 9/16 thru 3/4 in. Flange

    Manufacturer: Erico (nVent)
    Manufacturer #: CAT12912SM
    SKU: 97122964
    $7.09
    Checking Pricing
         
    Diameter (Inches):3/4 in.
    Mount Type:Side, Hammer-On Flange Clip or 9/16 to 3/4 in. Flange Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # CAT12912SM
    • UNSPSC 39131709
    • Diameter (Inches) 3/4 in.
    • Materials Steel/Spring Steel
    Product Overview:
    CADDY® CABLECAT 3/4 in. dia. side mount J hook assembled to 360 degree hammer on flange clip. For 9/16 thru 3/4 in. flange.
    • Provide Proper Support of Category 5e, Category 6, Fiber Optic and Innerduct
    • Cost-Effective Alternative to Expensive Cable Tray
    • Galvanized Finish on J-Hooks Provides Smoother Cable Pull and Greater Corrosion Resistance