Erico (nVent) 2BRT12 CADDY® Electrogalvanized Steel 3/4 in. Dia. Threaded Bridle Ring With Metal Screw No. 10 | Graybar Store
     
Erico (nVent) - CADDY® Electrogalvanized Steel 3/4 in. Dia. Threaded Bridle Ring With Metal Screw No. 10 - 2BRT12
+ / - Hover over image to Zoom
Other Views

    CADDY® Electrogalvanized Steel 3/4 in. Dia. Threaded Bridle Ring With Metal Screw No. 10

    Manufacturer: Erico (nVent)
    Manufacturer #: 2BRT12
    SKU: 88091695
    $1.23
    Checking Pricing
         
    Size (Inches):3/4
    Thread Size:No. 10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # 2BRT12
    • UNSPSC 39121701
    • Materials Steel
    • Size (Inches) 3/4
    Product Overview:
    CADDY® electrogalvanized steel 3/4 in. dia. threaded bridle ring with No. 10 metal screw. Load rating 50 lb.
    When combined with other CADDY®Fasteners, bridle rings can be loated on C-purlins, Z-purlins, acoustical T-grid, beam flanges up to 3/4 in., concrete or drop wire. Not recommended for high performance cables--see CADDY® CABLECAT series.