Vertiv CAD4 Distribution Pedestal, Steel, 49.5 x 4.875 x 4.875 in., Grey-Green | Graybar Store
     
Vertiv - Distribution Pedestal, Steel, 49.5 x 4.875 x 4.875 in., Grey-Green - CAD4
+ / - Hover over image to Zoom
Other Views

    Distribution Pedestal, Steel, 49.5 x 4.875 x 4.875 in., Grey-Green

    Manufacturer: Vertiv
    Manufacturer #: CAD4
    SKU: 88231402
    $97.62
    Checking Pricing
    Items sold in feet or each.
         
    Depth:4.875 in.
    Height:49.5 in.
    Width:4.875 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # CAD4
    • UNSPSC 39121410
    • Depth 4.875 in.
    • Height 49.5 in.
    • Materials Galvanized Steel
    • Width 4.875 in.
    • SKU Spec Sheet
      CAD4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey-green pedestal