Cablofil (Legrand) ZF30/50BL Cablofil Wire Mesh Cable Tray | Graybar Store
     
Cablofil (Legrand) - Cablofil Wire Mesh Cable Tray - ZF30/50BL
+ / - Hover over image to Zoom
Other Views

    Cablofil Wire Mesh Cable Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: ZF30/50BL
    SKU: 25361470
    $45.72
    Checking Pricing
         
    Size:1-1/2 in. X 2 in.
    Length:10 ft.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # ZF30/50BL
    • Color Black
    • Size 1-1/2 in. X 2 in.
    Product Overview:
    1 1/2IN X 2IN CABLE TRAY with black finish and 10 ft length.