Cablofil (Legrand) INSERT300PG Cablofil Tray Insert | Graybar Store
Cablofil (Legrand) - Cablofil Tray Insert - INSERT300PG
+ / - Hover over image to Zoom
Other Views

    Cablofil Tray Insert

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: INSERT300PG
    SKU: 99420437
    $81.03
    Checking Pricing
         
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # INSERT300PG
    • Type Tray Insert
    • UNSPSC 39131705
    • Materials Carbon Steel
    • Width 12 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pre-Galvanized cable tray insert, 12 inch wide with 10 ft length.