Cablofil (Legrand) INSERT100BL Cablofil Tray Insert | Graybar Store
Cablofil (Legrand) - Cablofil Tray Insert - INSERT100BL
+ / - Hover over image to Zoom
Other Views

    Cablofil Tray Insert

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: INSERT100BL
    SKU: 25361528
    $68.34
    Checking Pricing
         
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # INSERT100BL
    • Type Tray Insert
    • Materials Carbon Steel
    • Width 4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black painted cable tray insert, 4 inch wide with 10 ft length.