Cablofil (Legrand) RADT9012KIT4EZ Radius Tee Kit, 4 in., Electro Zinc | Graybar Store
     
Cablofil (Legrand) - Radius Tee Kit, 4 in., Electro Zinc - RADT9012KIT4EZ
+ / - Hover over image to Zoom
Other Views

    Radius Tee Kit, 4 in., Electro Zinc

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: RADT9012KIT4EZ
    SKU: 25415172
    $64.07
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Steel
    Fitting Type:T 90 Kit
    Use With:Cablofil Tray
    Package Quantity:(2) Radius Splices. (10) EZBN1/4, (8) CE25, (4) CE40
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # RADT9012KIT4EZ
    • UNSPSC 39131705
    • Color / Finish Steel
    • Connection Type Clip-In
    • Fitting Type T 90 Kit
    • Materials Carbon Steel
    • Package Quantity (2) Radius Splices. (10) EZBN1/4, (8) CE25, (4) CE40
    • Use With Cablofil Tray
    • SKU Spec Sheet
      RADT9012KIT4EZ Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4 inch high 90 degree 12 inch radius kit contains two radius T 90 12 splice, ten EZBN 1/4 eight CE25 and four CE40 Provides a sturdy radius tee that facilitates pulling MC or large power cables. Electro zinc finish for indoor use
    4 inch high 90 degree 12 inch radius kit contains two radius T 90 12 splice, ten EZBN 1/4 eight CE25 and four CE40 Provides a sturdy radius tee that facilitates pulling MC or large power cables. Electro zinc finish for indoor use