Cablofil (Legrand) FASC300PG Cablofil FAS C Bracket, 12 in. | Graybar Store
     
Cablofil (Legrand) - Cablofil FAS C Bracket, 12 in. - FASC300PG
+ / - Hover over image to Zoom
Other Views

    Cablofil FAS C Bracket, 12 in.

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASC300PG
    SKU: 99420404
    $21.26
    Checking Pricing
         
    Color / Finish:PG
    Size:12 in.
    Material Finish:Pre-Galvanized
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASC300PG
    • Size 12 in.
    • Application Stacked for Multiple Levels of Support
    • UNSPSC 39131704
    • Color / Finish PG
    Product Overview:
    Pre-Galvanized 12 inch FAS C bracket.
    12 inch C bracket Used in ceiling or wall installations Patented FAS style attachment secures tray without nuts and bolts Used in ceiling or wall installations Can be stacked for multilevel wire mesh tray installations or under ceilings or overhangs