Cablofil (Legrand) GMINIEZ Cablofil Cable Tray | Graybar Store
     
Cablofil (Legrand) - Cablofil Cable Tray - GMINIEZ
+ / - Hover over image to Zoom
Other Views

    Cablofil Cable Tray

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: GMINIEZ
    SKU: 25361609
    $54.06
    Checking Pricing
         
    Size:2 in. x 2 in.
    Color:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # GMINIEZ
    • Color Steel
    • Size 2 in. x 2 in.
    Product Overview:
    2 inch x 2 inch x 10 foot section of wiremesh cable tray.