Cablofil (Legrand) CF105/150BL Wire Mesh Cable Tray Steel, Black, 10 ft.L | Graybar Store
     
Cablofil (Legrand) - Wire Mesh Cable Tray Steel, Black, 10 ft.L - CF105/150BL
+ / - Hover over image to Zoom
Other Views

    Wire Mesh Cable Tray Steel, Black, 10 ft.L

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF105/150BL
    SKU: 25091323
    $201.72
    Checking Pricing
         
    Color / Finish:Black
    Dimensions:10 ft L x 6 in. W x 4 in. H
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF105/150BL
    • Color Black
    • Dimensions 10 ft L x 6 in. W x 4 in. H
    • Application Cable Runways
    • UNSPSC 39131704
    • Color / Finish Black
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wire Mesh Cable Tray 10 ft L x 6 in. W x 4 in. H, Black
    Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight.