Cablofil (Legrand) CABLEXIT50PL Cable Patch Exit, Black Plastic | Graybar Store
Cablofil (Legrand) - Cable Patch Exit, Black Plastic - CABLEXIT50PL
+ / - Hover over image to Zoom
Other Views

    Cable Patch Exit, Black Plastic

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CABLEXIT50PL
    SKU: 25760418
    $14.31
    Checking Pricing
         
    Color / Finish:Red
    Quick Order:Y
    Fitting Type:Patch Exit
    Use With:Cable Tray
    Package Quantity:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CABLEXIT50PL
    • UNSPSC 39131705
    • Color / Finish Red
    • Connection Type Snap-In
    • Fitting Type Patch Exit
    • Materials Steel
    • Package Quantity 1 per Package
    • Use With Cable Tray
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Plastic cable path exit with red finish. Cablofil Cable patch exit features black finish and measures .5 Inch x 1.5 Inch x 6.7 Inch. Protects cables when exiting and entering tray.
    Snap-in mounting tabs eliminate the need for attachment hardware and speeds install time.