Wiremold (Legrand) 40N2F31WH CableSmart 40N2 Cover Clip Fitting | Graybar Store
Wiremold (Legrand) - CableSmart 40N2 Cover Clip Fitting - 40N2F31WH
+ / - Hover over image to Zoom
Other Views

    CableSmart 40N2 Cover Clip Fitting

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F31WH
    SKU: 25310383
    $5.78
    Checking Pricing
         
    Size:2 3/16 in. L
    Fitting Type:Device Bracket
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F31WH
    • Color White
    • Size 2 3/16 in. L
    • UNSPSC 39131709
    Product Overview:
    White, non-metallic device bracket and trim ring. 40N series.