Fluke Networks DSX-5000QI 120 CableAnalyzer with OLTS Quad and Fiber Inspection | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Fluke Networks - CableAnalyzer with OLTS Quad and Fiber Inspection - DSX-5000QI 120
+ / - Hover over image to Zoom
Other Views

    CableAnalyzer with OLTS Quad and Fiber Inspection

    Manufacturer: Fluke Networks
    Manufacturer #: DSX-5000QI 120
    SKU: 25530606
    $27,520.64
    Checking Pricing
         
    Tool Application:Copper Certification
    Power Source:Lithium Ion
    Display Type:LCD Backlight
    Standard:CAT 6A/Class EA test modes (or lower link categories)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX-5000QI 120
    • UNSPSC 41113600
    • Display Type LCD Backlight
    • Power Source Lithium Ion
    Product Overview:
    DSX-5000QI 120 CableAnalyzer with OLTS Quad and Fiber Inspection
    The DSX-5000 CableAnalyzer improves the efficiency of copper certification with unmatched speed for testing Cat 6A and Class FA while meeting draft IEC Level V - the most stringent accuracy requirement. The ProjX Management System helps ensure jobs are done correctly the first time and helps tracks progress from set-up to systems acceptance. Versiv platform supports modules for fiber testing (Both OLTS and OTDR) and Wi-Fi Analysis and Ethernet troubleshooting. The platform is easily upgradeable to support future standards. Troubleshoot faults faster with the Taptive user interface which graphically displays the source of failures including crosstalk, return loss and shield faults. Analyze test results and create professional test reports using LinkWare™ Management Software. Fluke Networks DSX-5000 CableAnalyzer is Intertek (ETL) Verified in accordance with the IEC-61935-1 specifications for accuracy Level IV, and draft accuracy Level V, and in accordance with the ANSI/TIA-1152 specifications for Level IIIe.