Fluke Networks DSX2-5000-NW CableAnalyzer, Version 2 | Graybar Store
Fluke Networks - CableAnalyzer, Version 2 - DSX2-5000-NW
+ / - Hover over image to Zoom
Other Views

    CableAnalyzer, Version 2

    Manufacturer: Fluke Networks
    Manufacturer #: DSX2-5000-NW
    SKU: 26029288
    $14,891.11
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX2-5000-NW
    Product Overview:
    Cable analyzer includes 1 Versiv2 Mainframe & Remote, (2) Modules, Permanent Link, Channel Adaptors, (2) Headsets, (2) HandStrap, (2) Shoulder Straps, Carry Case, USB Cable, CD, (2) AC Chargers, (2) Universal Couplers, (2) AxTalk Terminators, Manual
    The DSX2-5000 CableAnalyzer improves the efficiency of copper certification with unmatched speed for testing Cat 6A and Class FA while meeting draft IEC Level V - the most stringent accuracy requirement. The ProjX Management System helps ensure jobs are done correctly the first time and helps tracks progress from set-up to systems acceptance. Versiv2 platform supports modules for fiber testing (Both OLTS and OTDR) and Wi-Fi Analysis and Ethernet troubleshooting. The platform is easily upgradeable to support future standards. Troubleshoot faults faster with the Taptive user interface which graphically displays the source of failures including crosstalk, return loss and shield faults. Analyze test results and create professional test reports using LinkWare™ Management Software. Fluke Networks DSX-5000 CableAnalyzer is Intertek (ETL) Verified in accordance with the IEC-61935-1 specifications for accuracy Level IV, and draft accuracy Level V, and in accordance with the ANSI/TIA-1152 specifications for Level IIIe.