B-Line (Eaton) KS4A09-24-90VO12 KwikSplice™ Vertical Outside Bend Cable Tray | Graybar Store
B-Line (Eaton) - KwikSplice™ Vertical Outside Bend Cable Tray - KS4A09-24-90VO12
+ / - Hover over image to Zoom
Other Views

    KwikSplice™ Vertical Outside Bend Cable Tray

    Manufacturer: B-Line (Eaton)
    Manufacturer #: KS4A09-24-90VO12
    SKU: 25697382
    $0.00
    Checking Pricing
         
    End Radius:12 in
    Fitting Type:Vertical Outside Bend
    Height:4 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # KS4A09-24-90VO12
    • Fitting Type Vertical Outside Bend
    • Height 4 in.
    • Materials Aluminum
    • Width 24 in.
    • End Radius 12 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    KwikSplice™ B-Line Cable Tray, Aluminum, Dimensions: 24 W x 4 H in