Cablofil (Legrand) CF54/100IN304L CF54 Wire Mesh Cable Tray Steel, 4 inch w, Carbon | Graybar Store
     
Cablofil (Legrand) - CF54 Wire Mesh Cable Tray Steel, 4 inch w, Carbon - CF54/100IN304L
+ / - Hover over image to Zoom
Other Views

    CF54 Wire Mesh Cable Tray Steel, 4 inch w, Carbon

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CF54/100IN304L
    SKU: 25464581
    $168.17
    Checking Pricing
         
    Length:10 ft.
    Brand or Series:CF; Cablofil
    Depth:2 in.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CF54/100IN304L
    • Application Cable Runways
    • UNSPSC 39131704
    • Brand or Series CF; Cablofil
    • Depth 2 in.
    Product Overview:
    Wire Mesh Cable Tray measures 10 ft x 4 inch width x 2 inch depth with steel material and carbon finish.
    Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight.