Thomas and Betts TY5354M 14.62 L x 0.19 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and No. 10 Mounting Hole (100) | Graybar Store
     
Thomas and Betts - 14.62 L x 0.19 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and No. 10 Mounting Hole (100) - TY5354M
+ / - Hover over image to Zoom
Other Views

    14.62 L x 0.19 in. W Natural Nylon Ty Rap® Cable Ties With Stainless Steel Locking Device and No. 10 Mounting Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY5354M
    SKU: 88266420
    $100.92
    Checking Pricing
         
    Color:Natural
    Packaging:100 per Pack
    Length:14.60 in.
    Bundle Diameter (Inches):4
    Tensile Strength (Pound):50 lb.
    Hole Size:No. 10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY5354M
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 4
    • Hole Size No. 10
    • Length 14.60 in.
    Product Overview:
    Ty Rap® Cable Tie, Packaging: 100 Per Pack, Natural, Length: 14.6 in, Nylon, Tensile Strength (Pound): 50 lb