Panduit PLT3S-C186 Pan-Ty® Metal Detectable Cable Tie, 11.50 L x 0.19 in. W, Tensile Strength 30 lb., Metal Impregnated Polypropylene, Dk Blue | Graybar Store
     
Panduit - Pan-Ty® Metal Detectable Cable Tie, 11.50 L x 0.19 in. W, Tensile Strength 30 lb., Metal Impregnated Polypropylene, Dk Blue - PLT3S-C186
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Metal Detectable Cable Tie, 11.50 L x 0.19 in. W, Tensile Strength 30 lb., Metal Impregnated Polypropylene, Dk Blue

    Manufacturer: Panduit
    Manufacturer #: PLT3S-C186
    SKU: 25261527
    $76.40
    Checking Pricing
         
    Tensile Strength (Pound):30 lb.
    Color:Dark Blue
    Packaging:100 per Pack
    Bundle Diameter (Inches):3
    Length:11-1/2 in.
    Duty Rating:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT3S-C186
    • Color Dark Blue
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3
    • Length 11-1/2 in.
    • Materials Polypropylene
    Product Overview:
    Pan Ty® PLT3S Cable Tie, Packaging: 100 Per Pack, Dark Blue, Length: 11 1/2 in, Polypropylene, Tensile Strength (Pound): 30 lb