Chatsworth 11911-112 Cable Runway Wall-To-Rack Kit | Graybar Store
Chatsworth - Cable Runway Wall-To-Rack Kit - 11911-112
+ / - Hover over image to Zoom
Other Views

    Cable Runway Wall-To-Rack Kit

    Manufacturer: Chatsworth
    Manufacturer #: 11911-112
    SKU: 99478279
    $143.93
    Checking Pricing
         
    Dimensions:12 W x 54 L in
    Length:54 in.
    Package Quantity:1 Each
    Width (Inches):12
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11911-112
    • Color Grey
    • Dimensions 12 W x 54 L in
    • Application Cable Runway Sections
    • UNSPSC 39131705
    • Length 54 in.
    • Materials Steel
    • Package Quantity 1 Each
    • Width (Inches) 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Wall-To-Rack Kit, Steel, Gray, Dimensions: 12 W x 54 L in, Package Quantity: 1 Each