Chatsworth 11911-709 Cable Runway Wall-To-Rack Kit, 9 in. w, Black | Graybar Store
Chatsworth - Cable Runway Wall-To-Rack Kit, 9 in. w, Black - 11911-709
+ / - Hover over image to Zoom
Other Views

    Cable Runway Wall-To-Rack Kit, 9 in. w, Black

    Manufacturer: Chatsworth
    Manufacturer #: 11911-709
    SKU: 25242764
    $137.29
    Checking Pricing
         
    Dimensions:9 W x 54 L in
    Length:54 in.
    Package Quantity:1 Each
    Color:Black
    Width:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11911-709
    • Color Black
    • Dimensions 9 W x 54 L in
    • Application Cable Runway Sections
    • UNSPSC 39131705
    • Connection Type Screw
    • Length 54 in.
    • Materials Steel
    • Package Quantity 1 Each
    • Width 9 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Standard/Universal steel cable runway wall-to-rack kit with 3 in. D mounting channels, 9 in. width x 54 in. L and Black finish. Provides support for cable between the rack and the wall.
    • Kit Contents: (1) 4 ft. 6 in. (54 in.) Universal Cable Runway, (1) Wall Angle Support Bracket, (1) Rack-to-Runway Mounting Plate, (1) Pair of End Caps and (6) J-Bolts