Chatsworth 31470-112 Cable Runway Standoff Kit, Grey, 12 in. H | Graybar Store
Chatsworth - Cable Runway Standoff Kit, Grey, 12 in. H - 31470-112
+ / - Hover over image to Zoom
Other Views

    Cable Runway Standoff Kit, Grey, 12 in. H

    Manufacturer: Chatsworth
    Manufacturer #: 31470-112
    SKU: 22120925
    $77.83
    Checking Pricing
         
    Additional Features:(2) Steel Angle Pieces; (4) Steel Brackets; (8) Bolts; (8) Nuts; (8) Washers
    Packaging:1
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 31470-112
    • Color Grey
    • Application Cable Runways
    • UNSPSC 39131705
    • Additional Features (2) Steel Angle Pieces; (4) Steel Brackets; (8) Bolts; (8) Nuts; (8) Washers
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Standoff Support Kit is made of aluminum with a grey finish. The Support kit has a 12 inch height and allows the attachment of cable runway 12 inches directly above to existing Cable Runway.