Chatsworth 12100-709 Cable Runway Radius Drop | Graybar Store
Chatsworth - Cable Runway Radius Drop - 12100-709
+ / - Hover over image to Zoom
Other Views

    Cable Runway Radius Drop

    Manufacturer: Chatsworth
    Manufacturer #: 12100-709
    SKU: 96048774
    $35.26
    Checking Pricing
         
    Width (Inches):8
    Additional Features:1-1/2 in Cable Spools
    Use With:1-1/2 x 3/8 in Cable Runway and 2 x 3/8 in Cable Runway
    Packaging:1
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12100-709
    • Color Black
    • UNSPSC 39131705
    • Additional Features 1-1/2 in Cable Spools
    • Materials Aluminum
    • Width (Inches) 8
    • Packaging 1
    • Use With 1-1/2 x 3/8 in Cable Runway and 2 x 3/8 in Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CPI® Cable Runway Radius Drop, Black, Width (Inches): 8 in, Aluminum, Packing Quantity: 1