Chatsworth 12101-713 Cable Runway Radius Drop, 5 in. | Graybar Store
Chatsworth - Cable Runway Radius Drop, 5 in. - 12101-713
+ / - Hover over image to Zoom
Other Views

    Cable Runway Radius Drop, 5 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12101-713
    SKU: 25818179
    $41.77
    Checking Pricing
         
    Use With:Cross Member of CPI Cable Runway; Side Stringer of CPI Cable Runway
    Packaging:1
    Color:Black
    Width:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12101-713
    • Color Black
    • Application Cable Runways
    • Width 5 in.
    • Packaging 1
    • Use With Cross Member of CPI Cable Runway; Side Stringer of CPI Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable runway radius drop aluminum stringer with a black finish. The width of the stringer is 5 inches. Packing Quantity: 1.