Chatsworth 12100-E12 Radius Drop, Cross Member, White, 11 in. | Graybar Store
     
Chatsworth - Radius Drop, Cross Member, White, 11 in. - 12100-E12
+ / - Hover over image to Zoom
Other Views

    Radius Drop, Cross Member, White, 11 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12100-E12
    SKU: 25642809
    $44.35
    Checking Pricing
         
    Additional Features:1-1/2 in Cable Spools
    Use With:Cross Member of CPI Cable Runway
    Packaging:1
    Color:White
    Width:11 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12100-E12
    • Color White
    • Application Cable Runways
    • Additional Features 1-1/2 in Cable Spools
    • Width 11 in.
    • Packaging 1
    • Use With Cross Member of CPI Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Chatsworth steel cable runway radius drop white, 11 in. width mounts to cross member and desgined for use with universal runway.