Chatsworth 12101-711 Adjustable Radius Drop Stringer, Black, 10.3 in. | Graybar Store
Chatsworth - Adjustable Radius Drop Stringer, Black, 10.3 in. - 12101-711
+ / - Hover over image to Zoom
Other Views

    Adjustable Radius Drop Stringer, Black, 10.3 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12101-711
    SKU: 25632482
    $50.54
    Checking Pricing
         
    Use With:Side of Runway
    Packaging:1
    Color:Black
    Width:10.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12101-711
    • Color Black
    • Application Cable Runways
    • Width 10.3 in.
    • Packaging 1
    • Use With Side of Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stringer cable runway aluminum radius drop stringer with a black finish. The adjustable width of the stringer is 10.3 inches. Packing Quantity: 1.