Chatsworth 10723-112 Cable Runway Radius Bend | Graybar Store
Chatsworth - Cable Runway Radius Bend - 10723-112
+ / - Hover over image to Zoom
Other Views

    Cable Runway Radius Bend

    Manufacturer: Chatsworth
    Manufacturer #: 10723-112
    SKU: 97201549
    $126.90
    Checking Pricing
         
    Width (Inches):12
    Length:12.5 in.
    Packaging:1
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10723-112
    • Color Grey
    • UNSPSC 39131705
    • Length 12.5 in.
    • Materials Steel
    • Width (Inches) 12
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Radius Bend, Gray, Width (Inches): 12 in, Length: 12.5 in, Steel, Packing Quantity: 1