Chatsworth 10724-724 Cable Runway Radius Bend, 24 in.W x 12.5 in.H x 12.5 in.L, Black, Cable Capacity - 1894 | Graybar Store
     
Chatsworth - Cable Runway Radius Bend, 24 in.W x 12.5 in.H x 12.5 in.L, Black, Cable Capacity - 1894 - 10724-724
+ / - Hover over image to Zoom
Other Views

    Cable Runway Radius Bend, 24 in.W x 12.5 in.H x 12.5 in.L, Black, Cable Capacity - 1894

    Manufacturer: Chatsworth
    Manufacturer #: 10724-724
    SKU: 25189232
    $140.65
    Checking Pricing
    Items sold in feet or each.
         
    Length:12.5 in.
    Color / Finish:Black
    Material:Steel
    Dimensions:12.5 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10724-724
    • Dimensions 12.5 in. x 4 in.
    • UNSPSC 39131705
    • Color / Finish Black
    • Length 12.5 in.
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Radius Bend