Chatsworth 13395-708 Cable Runway Patch Panel Rack W/side Stringer Brackets, Black, 16.31 in. H | Graybar Store
     
Chatsworth - Cable Runway Patch Panel Rack W/side Stringer Brackets, Black, 16.31 in. H - 13395-708
+ / - Hover over image to Zoom
Other Views

    Cable Runway Patch Panel Rack W/side Stringer Brackets, Black, 16.31 in. H

    Manufacturer: Chatsworth
    Manufacturer #: 13395-708
    SKU: 25027355
    $175.25
    Checking Pricing
         
    Additional Features:Side Stringer Brackets
    Depth:3.3 in.
    Use With:CPI Cable Runway
    Packaging:1
    Color:Black
    Width:19.81 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13395-708
    • Color Black
    • Application Cable Runways
    • UNSPSC 39131710
    • Additional Features Side Stringer Brackets
    • Depth 3.3 in.
    • Width 19.81 in.
    • Packaging 1
    • Use With CPI Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable runway patch panel rack with side stringer brackets. The rack has a black finish with side stinger brackets. The bracket has a 19 inch width x 16.31 inch height.