Chatsworth 40164-025 Cable runway ground strap kit, Green, Pack of 25 | Graybar Store
Chatsworth - Cable runway ground strap kit, Green, Pack of 25 - 40164-025
+ / - Hover over image to Zoom
Other Views

    Cable runway ground strap kit, Green, Pack of 25

    Manufacturer: Chatsworth
    Manufacturer #: 40164-025
    SKU: 22071295
    $731.92
    Checking Pricing
         
    Length:11 in.
    Package Quantity:25 per Pack
    Thread Size:1/4-20 in.
    Color:Grey/Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 40164-025
    • Color Grey/Ivory
    • Application Cable Runway Sections
    • UNSPSC 39131711
    • Connection Type Screw
    • Length 11 in.
    • Materials Copper
    • Package Quantity 25 per Pack
    • Thread Size 1/4-20 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable runway ground strap kit consists of 8 inch 6 AWG green insulated stranded copper conductor with horizontal yellow stripe attached at both ends to two-hole compression lugs. Package of 25
    Kit Contents (4) 1/4 Inch-20 TPI x 3/4 Inch L Cap Screw, (4) 1/4 Inch Flat Washer, (4) 1/4 Inch Lock Washer, (4) 1/4 Inch Nut