Chatsworth 10822-718 Cable Runway E-Bend | Graybar Store
Chatsworth - Cable Runway E-Bend - 10822-718
+ / - Hover over image to Zoom
Other Views

    Cable Runway E-Bend

    Manufacturer: Chatsworth
    Manufacturer #: 10822-718
    SKU: 96079955
    $154.28
    Checking Pricing
         
    Width (Inches):27.1
    Use With:Standard Cable Runway
    Packaging:1
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10822-718
    • Color Black
    • UNSPSC 39131705
    • Materials Steel
    • Width (Inches) 27.1
    • Packaging 1
    • Use With Standard Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Runway E-Bend, Black, Width (Inches): 27.1 in, Steel, Packing Quantity: 1