Chatsworth 10822-112 Cable Runway E-Bend, Grey, 12 in. width | Graybar Store
     
Chatsworth - Cable Runway E-Bend, Grey, 12 in. width - 10822-112
+ / - Hover over image to Zoom
Other Views

    Cable Runway E-Bend, Grey, 12 in. width

    Manufacturer: Chatsworth
    Manufacturer #: 10822-112
    SKU: 96043000
    $154.26
    Checking Pricing
         
    Use With:Standard Cable Runway
    Packaging:1
    Color:Grey
    Width:27.1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10822-112
    • Color Grey
    • Application Cable Runways
    • UNSPSC 39131705
    • Width 27.1 in.
    • Packaging 1
    • Use With Standard Cable Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This grey cable runway E-Bend is made of or lightweight tubular steel with 12 inch w x 1.5 in. h x 27 inch length. creates a gradual bend in horizontal cascading cable runs and a gradual sweep in horizontal planes of Cable Runway runs.