Chatsworth 11959-115 Cable Runway Corner Bracket | Graybar Store
Chatsworth - Cable Runway Corner Bracket - 11959-115
+ / - Hover over image to Zoom
Other Views

    Cable Runway Corner Bracket

    Manufacturer: Chatsworth
    Manufacturer #: 11959-115
    SKU: 22004315
    $104.02
    Checking Pricing
         
    Width (Inches):15
    Additional Features:Brackets; Hardware
    Length:15.48 in.
    Packaging:1
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11959-115
    • Color Grey
    • UNSPSC 39131705
    • Additional Features Brackets; Hardware
    • Length 15.48 in.
    • Materials Steel
    • Width (Inches) 15
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Corner Bracket, Gray, Width (Inches): 15 in, Length: 15.48 in, Steel, Packing Quantity: 1