Chatsworth 12362-724 Cable Runway Center Support Kit | Graybar Store
Chatsworth - Cable Runway Center Support Kit - 12362-724
+ / - Hover over image to Zoom
Other Views

    Cable Runway Center Support Kit

    Manufacturer: Chatsworth
    Manufacturer #: 12362-724
    SKU: 25080092
    $66.10
    Checking Pricing
         
    Packaging:1
    Fitting Type:Hex
    Use With:Cable Runway Stringer
    Color:Black
    Width:25.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12362-724
    • Color Black
    • Application Cable Runways
    • UNSPSC 39131705
    • Fitting Type Hex
    • Width 25.2 in.
    • Packaging 1
    • Use With Cable Runway Stringer
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Center Support Kit, Black, Width (Inches): 25.2 in, Steel, Packing Quantity: 1