Chatsworth 11275-018 Cable Runway Steel | Graybar Store
Chatsworth - Cable Runway Steel - 11275-018
+ / - Hover over image to Zoom
Other Views

    Cable Runway Steel

    Manufacturer: Chatsworth
    Manufacturer #: 11275-018
    SKU: 96045534
    $167.80
    Checking Pricing
         
    Width (Inches):18
    Length:9.71 ft.
    Packaging:1
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11275-018
    • UNSPSC 39131703
    • Length 9.71 ft.
    • Material Finish Gold
    • Materials Steel
    • Width (Inches) 18
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CPI® Cable Runway, Gold, Width (Inches): 18 in, Length: 9.71 ft, Steel, Packing Quantity: 1