Chatsworth 11275-012 U.L. Classified Cable Runway, Gold, 12 in. W | Graybar Store
     
Chatsworth - U.L. Classified Cable Runway, Gold, 12 in. W - 11275-012
+ / - Hover over image to Zoom
Other Views

    U.L. Classified Cable Runway, Gold, 12 in. W

    Manufacturer: Chatsworth
    Manufacturer #: 11275-012
    SKU: 95075340
    $136.98
    Checking Pricing
         
    Length:116.6 in.
    Packaging:1
    Material Finish:Gold
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11275-012
    • Application Cable Runways
    • UNSPSC 39131703
    • Length 116.6 in.
    • Material Finish Gold
    • Width 12 in.
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CPI® UL Classified Cable Runway has 12 inch width x 1.5 inch height x 9.71 length with gold finish and steel tube material.