Chatsworth 11275-709 U.L. Classified Cable Runway, 9 in.W x 1.5 in.H x 9.71 ft. L, Black, Cable Capacity - 710 | Graybar Store
     
Chatsworth - U.L. Classified Cable Runway, 9 in.W x 1.5 in.H x 9.71 ft. L, Black, Cable Capacity - 710 - 11275-709
+ / - Hover over image to Zoom
Other Views

    U.L. Classified Cable Runway, 9 in.W x 1.5 in.H x 9.71 ft. L, Black, Cable Capacity - 710

    Manufacturer: Chatsworth
    Manufacturer #: 11275-709
    SKU: 25083775
    $149.32
    Checking Pricing
    Items sold in feet or each.
         
    Length:116.6 in.
    Color / Finish:Black
    Material:Steel
    Dimensions:116.6 in. x 9 in. x 1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 11275-709
    • Dimensions 116.6 in. x 9 in. x 1-1/2 in.
    • Application Cable Runways
    • UNSPSC 39131703
    • Color / Finish Black
    • Length 116.6 in.
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    U.L. Classified Cable Runway