Chatsworth 10596-756 Cable Runway Retaining Post Kit, Black, .5 in. height | Graybar Store
     
Chatsworth - Cable Runway Retaining Post Kit, Black, .5 in. height - 10596-756
+ / - Hover over image to Zoom
Other Views

    Cable Runway Retaining Post Kit, Black, .5 in. height

    Manufacturer: Chatsworth
    Manufacturer #: 10596-756
    SKU: 25397697
    $1,198.49
    Checking Pricing
         
    Additional Features:1/4-20 x 1-1/4 in Hex Cap Screw; Bracket; End Cap; Hex Nut; Post; Split Lock Washer
    Use With:Cable Runway Side Stringers
    Packaging:50 per Pack
    Fitting Type:Hex
    Color:Black
    Width:0.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10596-756
    • Color Black
    • Application Cable Runways
    • Additional Features 1/4-20 x 1-1/4 in Hex Cap Screw; Bracket; End Cap; Hex Nut; Post; Split Lock Washer
    • Fitting Type Hex
    • Width 0.5 in.
    • Packaging 50 per Pack
    • Use With Cable Runway Side Stringers
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    CPI® steel cable retaining post with a black finish. The post has .5 inch width x 6 in.height and comes in packing quanity of 50 per pack. The cable retaining post provides extra cable depth to existing cable runway installation.