Square D (Schneider Electric) L1452M Cable Pull Limit Switch, Maintained, Rotary Head | Graybar Store
     
Square D (Schneider Electric) - Cable Pull Limit Switch, Maintained, Rotary Head - L1452M
+ / - Hover over image to Zoom
Other Views

    Cable Pull Limit Switch, Maintained, Rotary Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: L1452M
    SKU: 92103500
    $432.07
    Checking Pricing
         
    Voltage Rating:600 V AC
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # L1452M
    • UNSPSC 39122213
    • Amperage Rating 10 A
    • Voltage Rating 600 V AC
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Limit Switch, Severe Duty, Standard, Contact Rating 600V AC 20 Ampere, 600V DC 5 Ampere, Contact Configuration SPST-1NC, Actuator/Head Type Cable Pull, Operation Type Counter Clockwise, Left, Maintained, Snap, Operating Force 13 to 27 Lb-Inch.