Siemon Z6A-PNLA-24K Z-MAX™ 6A Angled Patch Panel, 24-Port | Graybar Store
     
Siemon - Z-MAX™ 6A Angled Patch Panel, 24-Port - Z6A-PNLA-24K
+ / - Hover over image to Zoom
Other Views

    Z-MAX™ 6A Angled Patch Panel, 24-Port

    Manufacturer: Siemon
    Manufacturer #: Z6A-PNLA-24K
    SKU: 25252459
    $330.96
    Checking Pricing
         
    Panel Type:With Jacks
    Color:Black
    No. of Ports:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # Z6A-PNLA-24K
    • Color Black
    • Panel Type With Jacks
    • Category Cat 6A
    • No. of Ports 24
    • Panel Color Black
    • ECCN EAR99
    Product Overview:
    Cable Manager, Black, No. of Ports: 24