Vertiv UP2258G Cable Guard, Steel, 2-1/4 in. | Graybar Store
     
Vertiv - Cable Guard, Steel, 2-1/4 in. - UP2258G
+ / - Hover over image to Zoom
Other Views

    Cable Guard, Steel, 2-1/4 in.

    Manufacturer: Vertiv
    Manufacturer #: UP2258G
    SKU: 88231540
    $51.91
    Checking Pricing
         
    Length:8 ft.
    Diameter (Inches):2-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Vertiv
    • Manufacturer # UP2258G
    • UNSPSC 39121700
    • Diameter (Inches) 2-1/4
    • Length 8 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable Guard, Steel, Length: 8 ft, Diameter (Inches): 2-1/4 in