Phoenix Contact 1411162 Cable Gland, Nickel-Plated Brass, 0.1969 to 0.3937 in. | Graybar Store
     
Phoenix Contact - Cable Gland, Nickel-Plated Brass, 0.1969 to 0.3937 in. - 1411162
+ / - Hover over image to Zoom
Other Views

    Cable Gland, Nickel-Plated Brass, 0.1969 to 0.3937 in.

    Manufacturer: Phoenix Contact
    Manufacturer #: 1411162
    SKU: 25813167
    $3.42
    Checking Pricing
         
    Cable Range (Inches):0.197 to 0.394 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1411162
    • Type Cable Gland
    • Cable Range (Inches) 0.197 to 0.394 in.
    • Materials Nickel-Plated Brass
    • For Use With Cable
    • ECCN EAR99
    • Country of Origin TR - Turkey
    Product Overview:
    Cable Gland, Nickel-Plated Brass