Thomas and Betts ST050-462 Star Teck® Cable Connector, Aluminum, Jacketed Metal-Clad Cable, 1/2 in., 0.525 to 0.650 in. | Graybar Store
     
Thomas and Betts - Star Teck® Cable Connector, Aluminum, Jacketed Metal-Clad Cable, 1/2 in., 0.525 to 0.650 in. - ST050-462
+ / - Hover over image to Zoom
Other Views

    Star Teck® Cable Connector, Aluminum, Jacketed Metal-Clad Cable, 1/2 in., 0.525 to 0.650 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: ST050-462
    SKU: 94006577
    $24.80
    Checking Pricing
         
    Additional Features:94006577
    Size:0.415 to 0.65 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ST050-462
    • Size 0.415 to 0.65 in.
    • UNSPSC 39121311
    • Additional Features 94006577
    • Materials Aluminum
    • For Use With Optimum Integrity in Ordinary Applications; Ordinary Areas
    • SKU Spec Sheet
      ST050-462 Spec Sheet
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Star Teck® cable connector provides a means for passing 0.525 to 0.650 inch jacketed or 0.415 to 0.570 inch armored metal cable through a 1/2 inch knockout in a bulkhead or enclosure. Cable connector is constructed of aluminum.
    Star Teck® Cable Connector
    • Aluminum Body
    • Stainless Steel Retaining Ring
    • Neoprene Bushing
    • Aluminum Gland Nut
    • Stainless Steel Grounding Ring
    • Use with JMC, MC-HL and Teck Cable
    • Forms a Mechanical Grip for Water and Oil-Resistant Termination
    • Provides Grounding Continuity of Cable Armor
    • Provides a Grip that is High Up on the Cable so Strip Length and Cutting of Cable are not as Critical
    • Power-Grip Grounding Ring is non-Magnetic Stainless Steel and Provides a 360° Long-Term Dependable Grounding
    • Cone Shaped Tapered Bushing Provides a Secure and Tight Fit while Eliminating Cupping or Water in Vertical Installation
    • Low Profile Gland Nut Fits into Tight Spaces and has Grooves and Flats for Screwdriver or Wrench Installation
    • Durable and Reusable with Funnel Entry for Easy Cable Insertion
    • Working Temperature -40 to 90°C
    • Meets NEC® Class I Division 2/Zone 2 and Class II Division 2/Zone 22 requirements when installed as per Articles 501.10/505.15 and 502.10/506.15
    • NEMA 4
    • Suitable for use in wet locations and concrete tight (steel) applications per UL 514B
    • UL File No. E82038/E38947
    • CSA File No. LR638/LR23086