Ortronics (Legrand) OR-CFTRC-6B Cable Fence | Graybar Store
Ortronics (Legrand) - Cable Fence - OR-CFTRC-6B
+ / - Hover over image to Zoom
Other Views

    Cable Fence

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-CFTRC-6B
    SKU: 25011596
    $96.97
    Checking Pricing
         
    Height (Inches):6 in.
    Packaging:10 per Package
    Color:Black
    Width (Inches):0.75
    Depth:1.15 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-CFTRC-6B
    • Color Black
    • Type Cable Fence
    • UNSPSC 39131705
    • Depth 1.15 in.
    • Height (Inches) 6 in.
    • Width (Inches) 0.75
    • Packaging 10 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Cable Fence, Size: 6 H x 0.75 W x 1.15 D in, Black
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules