Fluke Networks DSX-5000QOI120/GLD CableAnalyzer™ Cable Efficiency And Accuracy Tester, Gold Support | Graybar Store
     
Fluke Networks - CableAnalyzer™ Cable Efficiency And Accuracy Tester, Gold Support - DSX-5000QOI120/GLD
+ / - Hover over image to Zoom
Other Views

    CableAnalyzer™ Cable Efficiency And Accuracy Tester, Gold Support

    Manufacturer: Fluke Networks
    Manufacturer #: DSX-5000QOI120/GLD
    SKU: 25530609
    $43,900.00
    Checking Pricing
         
    Power Source:7.2 V Lithium-Ion Battery V
    Display Type:LCD
    Standard:1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # DSX-5000QOI120/GLD
    • Display Type LCD
    • Power Source 7.2 V Lithium-Ion Battery V
    • Standard 1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
    • ECCN 5A992
    • Country of Origin US - USA
    Product Overview:
    CableAnalyzer™ Cable Efficiency And Accuracy Tester, Power Source: 7.2 V Lithium-Ion Battery V, Rating: 1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending, Display Type: LCD
    Kit Includes:
    • 1 Versiv Mainframe & Remote
    • (2) DSX-5000 CableAnalyzer modules
    • (2) CertiFiber Quad OLTS modules
    • OptiFiber Quad OTDR module
    • Set of CAT 6A/Class EA Permanent Link Adaptors
    • Set of CAT 6A/Class EA Channel Adaptors
    • (2) Headsets
    • (2) Hand Straps
    • (2) Shoulder Straps
    • Hardsided Carry Case
    • USB Interface Cable
    • Versiv Open Source Software CD
    • (2) AC Chargers
    • (2) Universal Couplers
    • (2) AxTalk Terminators
    • (2) Quick Clean Cleaners (1.25/2.50 mm)
    • SC/SC Simplex adaptors
    • 2 SC/LC Multimode Launch Cables -50 µm
    • 2 SC/LC Singlemode Launch Cable - 9 µm
    • USB Fiber Inspection Video Probe with 4 Tips
    • (2) LC/LC Simplex Adaptor
    • SC/LC EF-Compliant MM TRC Kit 50 µm
    • SC/LC SM TRC Kit
    • TRC Carry Case
    • Statement of Calibration and Operator's Manual Getting Started Guides