Phoenix Contact 3240201 Cable Duct | Graybar Store
Phoenix Contact - Cable Duct - 3240201
+ / - Hover over image to Zoom
Other Views

    Cable Duct

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240201
    SKU: 25251876
    $41.47
    Checking Pricing
         
    Height (Inches):80 mm
    Color / Finish:Gray
    Dimensions:100 W x 2000 L x 80 H mm
    Length:2000 mm
    Width (Inches):100 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240201
    • Dimensions 100 W x 2000 L x 80 H mm
    • Color / Finish Gray
    • Height (Inches) 80 mm
    • Length 2000 mm
    • Materials PVC
    • Width (Inches) 100 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cable Duct, PVC, Gray, Dimensions: 100 W x 2000 L x 80 H mm, Length: 2000 mm