Greenlee 774 High Performance Cable Cutter, 750 MCM Copper and 795 MCM Aluminum | Graybar Store
     
Greenlee - High Performance Cable Cutter, 750 MCM Copper and 795 MCM Aluminum - 774
+ / - Hover over image to Zoom
Other Views

    High Performance Cable Cutter, 750 MCM Copper and 795 MCM Aluminum

    Manufacturer: Greenlee
    Manufacturer #: 774
    SKU: 22071889
    $535.12
    Checking Pricing
         
    Capacity:750 kcmil Copper, 795 kcmil Aluminum, 1-3/16 Inch Cable
    Tool Application:Cable Cutter
    Length:19-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 774
    • Application Copper, Aluminum and Communication Cable
    • Type High Performance Ratchet
    • UNSPSC 27111511
    • Capacity 750 kcmil Copper, 795 kcmil Aluminum, 1-3/16 Inch Cable
    • Handle Color Green
    • Handle Material Fiberglass
    • Length 19-1/8 in.
    • Tool Application Cable Cutter
    • Handle Type Light Weight
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Two-speed ratcheting cable cutter has a maximum capacity of 750 MCM copper, 795 MCM aluminum and 1-3/16 inch communication cable and a frequent use capacity of 500 MCM copper and 750 MCM aluminum.
    High Performance Ratcheting Cable Cutter
    • Two-speed mechanism saves cutting time by closing the blades rapidly and shifting to normal speed to perform the cut
    • No more pushing on stubborn release buttons-the blades open automatically when the cut is complete
    • Completely new ratchet mechanism improves durability
    • Narrow profile permits use in deep boxes, against walls or on floors
    • Durable, lightweight fiberglass handles