Raco 2715 REDI-LOC® Cable Connector, Steel, 1/2 in., 0.380 to 0.550 in. | Graybar Store
     
Raco - REDI-LOC® Cable Connector, Steel, 1/2 in., 0.380 to 0.550 in. - 2715
+ / - Hover over image to Zoom
Other Views

    REDI-LOC® Cable Connector, Steel, 1/2 in., 0.380 to 0.550 in.

    Manufacturer: Raco
    Manufacturer #: 2715
    SKU: 97104722
    $10.93
    Checking Pricing
         
    No. of Holes:1
    Cable Range (Inches):0.38 to 0.55 in.
    Mesh Length (Inches):1-11/16
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2715
    • Size 1/2 in.
    • UNSPSC 39131707
    • Cable Range (Inches) 0.38 to 0.55 in.
    • Materials Nylon
    • Mesh Length (Inches) 1-11/16
    Product Overview:
    REDI-LOC® Cable Connector, Nylon (Bushing); Steel, Cable Range (Inches): 0.380 to 0.550 (MCC AL); 0.425 to 0.550 (MCI Steel) in; 0.450 to 0.545 (MCI AL), Trade Size (Inches): 1/2 in, Conduit Hub Size (Inches): 9/16 in