Greenlee Cable Checker - PC Cable | Graybar Store
Greenlee - Cable Checker - PC Cable
+ / - Hover over image to Zoom
Other Views

    Cable Checker - PC Cable

    Manufacturer: Greenlee
         

    Quickly & easily troubleshoot cables to eliminate the cable as the source of a problem.

    True cable mapping for over 20 different cable types: BNC coax & S-Video, VGA, Firewire, USB & Mini-USB, PS/2, parallel printer, RS-232 serial and Cat5e or Cat6 LAN. Supports these connectors: male and female DB9, DB15, DB25 and HDB15. 36-pin Centronics printer. RJ11, RJ12, RJ45 shielded & unshielded. BNC coax female. male and female mini-DIN6. female mini- DIN4. USB-A and USB-B. mini-USB 5-pin. IEEE 1394 Fire Wire 4- and 6-pin. Tests 50 ohm cables up to1000 (305 m) & 75 ohm cables up to 600 (183 m). Easy to read and understand LED indicator lights. New rugged case with built-in handle for easy transport. Auto scan or manual scan modes. Rubber feet grip to desk or bench to prevent slipping. Auto-off after 30 secondsof non-use to extend battery life. 9V battery included.
    See More >>
    • Manufacturer Greenlee