Coleman Cable 8C22FS-CMP-NA-R-CMN Multi-Conductor Cable, No. of Conductors: 8, Conductor Size: 22 AWG, Plenum, Bare Copper, Low Smoke PVC | Graybar Store
     
Coleman Cable - Multi-Conductor Cable, No. of Conductors: 8, Conductor Size: 22 AWG, Plenum, Bare Copper, Low Smoke PVC - 8C22FS-CMP-NA-R-CMN
+ / - Hover over image to Zoom
Other Views

    Multi-Conductor Cable, No. of Conductors: 8, Conductor Size: 22 AWG, Plenum, Bare Copper, Low Smoke PVC

    Manufacturer: Coleman Cable
    Manufacturer #: 8C22FS-CMP-NA-R-CMN
    SKU: 25084384
    $358.07
    Checking Pricing
         
    Cable Type:Plenum
    Conductor Material:Bare Copper
    Conductor Size:22 AWG
    No. of Conductors:8
    Length:4 ft.
    Alternate Manufacturer Part No.:P20037-1A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 8C22FS-CMP-NA-R-CMN
    • Cable Type Plenum
    • No. of Conductors 8
    • UNSPSC 26121613
    • Alternate Manufacturer Part No. P20037-1A
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Length 4 ft.
    • Shielded Aluminum Mylar
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable, No. of Conductors: 8, Conductor Size: 22 AWG, Plenum, Bare Copper, Low Smoke PVC